EATON HQPF1015 | BH3MCB

EATON HQPF1015 Fire Alarm Circuit Breaker, 15 A, 10 Kaic, 1-Pole, 120/240 V, Hqp Type

Item: BH3MCB Model: HQPF1015
In Stock

Get it by Tuesday, Jun 17

€315.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating15A
Circuit Breaker TypeHQP
Height5"
Interrupt Rating10 kAIC
Length4"
Main Circuit BreakerBR
Number Of Poles1
TypeQuicklag Fire Alarm Circuit Breaker
Voltage120/240V
Warranty1 yr.
Width1 1/2"

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)12.7
Ship length (cm)10.16
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltagePrice
EATON HQP1010R3 | BH3LVA HQP1010R3HQP1120/240V-
RFQ
EATON HQP1010 | BH3LVE HQP1010HQP1120/240V€126.86
EATON HQP1015 | BH3LVF HQP1015---€109.10
EATON HQP1015D | BH3LVG HQP1015DHQP1120/240V€155.59
EATON HQP1025 | BH3LVH HQP1025----
RFQ
EATON HQP1020D | BH3LVJ HQP1020DHQP1120/240V€179.63
EATON HQP1020V | BH3LVM HQP1020VHQP1120/240V€175.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HQPF1015 Fire Alarm Circuit Breaker, 15 A, 10 Kaic, 1-Pole, 120/240 V, Hqp Type
€315.73 /unit