Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON HQP3020H | BH3MAF

EATON HQP3020H Thermal-Magnetic Circuit Breaker, 20A, 3-Pole, 240V, 10 Kaic

Item: BH3MAF Model: HQP3020H
In Stock : 4 Units

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€179.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating20A
Circuit Breaker TypeHQP
Height2 4/5"
Interrupt Rating10 kAIC
Length3"
Mounting TypePlug-On
Number Of Poles3
Quantity32
Trip TypeNon Interchangeable
TypeQuicklag
Voltage240V
Warranty1 yr.
Width3"

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)7.11
Ship length (cm)7.62
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltagePrice
EATON HQP1010R3 | BH3LVA HQP1010R3HQP1120/240V-
RFQ
EATON HQP1010 | BH3LVE HQP1010HQP1120/240V€126.86
EATON HQP1015 | BH3LVF HQP1015---€109.10
EATON HQP1015D | BH3LVG HQP1015DHQP1120/240V€155.59
EATON HQP1025 | BH3LVH HQP1025----
RFQ
EATON HQP1020D | BH3LVJ HQP1020DHQP1120/240V€179.63
EATON HQP1020V | BH3LVM HQP1020VHQP1120/240V€175.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HQP3020H Thermal-Magnetic Circuit Breaker, 20A, 3-Pole, 240V, 10 Kaic
€179.50 /unit