EATON HQP2100R3 | BH3LZN

EATON HQP2100R3 Thermal-Magnetic Circuit Breaker, Hqp Type, 120/240V, 100A, Plug-On, 2-Pole, 3 Kaic

Item: BH3LZN Model: HQP2100R3
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating100A
Circuit Breaker TypeHQP
Height3"
Interrupt Rating3 kAIC
Length3"
Mounting TypePlug-On
Number Of Poles2
Trip TypeNon Interchangeable
TypeQuicklag
Voltage120/240V
Warranty1 yr.
Width2"

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltagePrice
EATON HQP1010R3 | BH3LVA HQP1010R3HQP1120/240V-
RFQ
EATON HQP1010 | BH3LVE HQP1010HQP1120/240V€126.86
EATON HQP1015 | BH3LVF HQP1015---€109.10
EATON HQP1015D | BH3LVG HQP1015DHQP1120/240V€155.59
EATON HQP1025 | BH3LVH HQP1025----
RFQ
EATON HQP1020D | BH3LVJ HQP1020DHQP1120/240V€179.63
EATON HQP1020V | BH3LVM HQP1020VHQP1120/240V€175.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HQP2100R3 Thermal-Magnetic Circuit Breaker, Hqp Type, 120/240V, 100A, Plug-On, 2-Pole, 3 Kaic