Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN TORCH TIP 22-50 Nozzle Adjustable 1/2 Inch Tweco - Pack Of 2 | AD6FYY 45G147

AMERICAN TORCH TIP 22-50 Nozzle Adjustable 1/2 Inch Tweco - Pack Of 2

Item: AD6FYY Model: 22-50Cross Ref: 45G147
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNozzle
ColorBrass
Compatible With BrandTweco
Duty RatingStandard Duty
For Gas Diffuser Number52
For Use WithUse With Nozzle Insulator Part No. 32 (Stock No. 1320-1100)
Insulation TypeInsulator Sold Separately
Nozzle DesignFormed
Nozzle ShapeBottleneck
TypeAdjustable 1/2"
Bore Diameter1/2"
Connection TypeSlip On
For Contact Tip Series14
For Mig Gun Model210-3035, 210-4045, 212-3035, 212FN-4045, 215-3035, 215-4045, 215-4045K4, 220-3035, 225-3035, 225-4045, 310-3545, 312-3545, 315-116, 315-3545, 320-3545, 325-116, 325-3545, 410-116, 410-3545, 412-116, 412-3545, 415-116, 415-3545, 415-564, 420-116, 420-3545, 425-116, 425-3545, DS415-3545, DS420-116, L210-3035, L212-3035, L215-3035, L310-3545, L312-3545, L315-3545, L410-116, L410-3545, L412-116, L412-3545, L415-116, L415-3545, L415-3545K4, M210-3035, M210-4045, M212-3035, M212-4045, M215-3035, M215
For Mig Gun SeriesClassic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
Maximum Amperage200A
Nozzle Number22-50
Nozzle SeriesSeries 22
Nozzle To Tip Relationship3/32" Projection, 1/4" Recess
Outside Diameter0.75"
Overall Length3 1/16"
ProcessMIG Welding (GMAW)

Shipping Info:

Ship weight (kg) 0.1238
Ship height (cm)2.29
Ship length (cm)8.64
Ship width (cm)4.83
HS code8307103000
Country of OriginUS

Product Variants

ProductModelTypeFor Gas Diffuser NumberDuty RatingInsulation TypeNozzle ShapeNozzle DesignColorPkg. Qty.Price
AMERICAN TORCH TIP 24A-62 Nozzle Adjustable 5/8 Inch Tweco - Pack Of 2 | AD6FZT 45G171 24A-62Adjustable 5/8"54A, 54A-16Standard DutyInsulator Sold SeparatelyBottleneckFormedBrass2€8.71
AMERICAN TORCH TIP 24A-75 Nozzle Adjustable 3/4 Inch Tweco - Pack Of 2 | AD6FZV 45G174 24A-75Adjustable 3/4"54A, 54A-16Standard DutyInsulator Sold SeparatelyBottleneckFormedBrass2€9.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP 22-50 Nozzle Adjustable 1/2 Inch Tweco - Pack Of 2
€9.53 /unit