EATON HMX7D5C1NAPEP3 | BH3LAW

EATON HMX7D5C1NAPEP3 Adjustable Frequency Drive, 7.5A, 2HP, With Output Contactor, NEMA Type 3R, FS4, 208V

Item: BH3LAW Model: HMX7D5C1NAPEP3
In Stock

Get it by Tuesday, Jun 17

€11,200.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Amperage Rating7.5A
Depth17 6/25"
Enclosure TypeBox A
Frame SizeFR4
Height33"
Hp2 hp
Nema Enclosure RatingNEMA 3R
OptionsFused Drive Isolation Output Contactor
SoftwareType A
Voltage Rating208V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width21.05"

Shipping Info:

Ship weight (kg) 76.5
Ship height (cm)83.82
Ship length (cm)43.79
Ship width (cm)53.47
Country of OriginUS

Product Variants

ProductModelHeightDepthHpEnclosure TypePrice
EATON HMX01131NAB5M1 | BH3FWW HMX01131NAB5M110 9/25"30"3 hp-€8,749.28
EATON HMX01131NAIS | BH3FWY HMX01131NAIS10 9/25"30"3 hp-€5,809.82
EATON HMX01131NAISL4 | BH3FWZ HMX01131NAISL410 9/25"30"3 hp-€7,019.30
EATON HMX01131NAP3L4 | BH3FXA HMX01131NAP3L410 9/25"30"3 hp-€7,097.05
EATON HMX01131NAP3 | BH3FXB HMX01131NAP310 9/25"30"3 hp-€5,887.57
EATON HMX01131NAP6L4 | BH3FXC HMX01131NAP6L410 9/25"30"3 hp-€7,418.86
EATON HMX01131NAL4 | BH3FXD HMX01131NAL410 9/25"30"3 hp-€6,500.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HMX7D5C1NAPEP3 Adjustable Frequency Drive, 7.5A, 2HP, With Output Contactor, NEMA Type 3R, FS4, 208V
€11,200.64 /unit