EATON HMX02754NA | BH3GYQ

EATON HMX02754NA Adjustable Frequency Drive, 27A, 20 HP, IntelliPass NEMA Type 3R, 480 V, FR5

Item: BH3GYQ Model: HMX02754NA
In Stock

Get it by Tuesday, Jun 10

€14,373.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Amperage Rating27A
Depth17 6/25"
Enclosure TypeBox A
Frame SizeFR5
Height33"
Hp20 hp
Nema Enclosure RatingNEMA 3R
SoftwareType A
Voltage Rating480V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width21.05"

Shipping Info:

Ship weight (kg) 76.5
Ship height (cm)83.82
Ship length (cm)43.79
Ship width (cm)53.47
Country of OriginUS

Product Variants

ProductModelHpHeightDepthEnclosure TypePrice
EATON HMX01652NA | BH3GGT HMX01652NA5 hp33"17 6/25"Box A€11,317.26
EATON HMX01652NAL4 | BH3GHB HMX01652NAL45 hp33"17 6/25"Box A€12,526.75
EATON HMX01652NAP3 | BH3GHD HMX01652NAP35 hp33"17 6/25"Box A€11,913.36
EATON HMX01652NAP3L4SA | BH3GHE HMX01652NAP3L4SA5 hp33"17 6/25"Box A€14,597.99
EATON HMX01652NAP3L4 | BH3GHH HMX01652NAP3L45 hp33"17 6/25"Box A€13,122.85
EATON HMX01652NAL4SA | BH3GHJ HMX01652NAL4SA5 hp33"17 6/25"Box A€14,001.89
EATON HMX01652NAP3SA | BH3GHK HMX01652NAP3SA5 hp33"17 6/25"Box A€13,388.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HMX02754NA Adjustable Frequency Drive, 27A, 20 HP, IntelliPass NEMA Type 3R, 480 V, FR5
€14,373.35 /unit