ENPAC 13-DRK-U Drum Repair Kit, Universal | CF3GNM

ENPAC 13-DRK-U Drum Repair Kit, Universal

Item: CF3GNM Model: 13-DRK-U
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemSpill Kit
Absorption Capacity6 gal.
ColorYellow
Height7 1/2"
Length21 1/2"
Spill Capacity5 gal.
Width7 1/2"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)19.05
Ship length (cm)54.61
Ship width (cm)19.05
Country of OriginUS

Product Variants

ProductModelContainer TypeVolume Absorbed Per Pkg.ColorHeightAbsorption CapacitySpill CapacityFluids AbsorbedContainer SizePrice
ENPAC 13-WML-U Wall Mount Locker Large Universal Upto 15 Gal | AC7EKP 38E784 13-WML-UWall Mounted Cabinet15 gal.Yellow---Chemicals, Hazardous Material13" x 30" x 14"€638.35
ENPAC 13-WMXL-U Wall-mount Locker Xl Universal 25 Gallon Capacity | AC7EKW 38E790 13-WMXL-ULocker25 gal.Yellow---Maintenance/Universal--
RFQ
ENPAC 1397-YE LS Spill Kit Wheeled Can 62 Gallon Universal | AD2TEA 3TYL6 1397-YEWheeled Drum62 gal.Yellow---Maintenance/Universal95 gal.€937.18
ENPAC 1398-YE LS Spill Kit Wheeled Can 62 Gallon Universal | AD2TEB 3TYL7 1398-YEWheeled Drum62 gal.Yellow---Maintenance/Universal95 gal.€1,204.12
ENPAC 1310-YE LS Spill Kit Duffel Bag 10 Gallon Universal | AD2TEJ 3TYR4 1310-YEDuffle Bag10 gal.Yellow9"--Maintenance/Universal19" x 20" x 9"€194.07
ENPAC 1350-YELS Spill Kit Wheeled Can 31 Gallon Universal | AD2YJV 3WMN7 1350-YEWheeled Drum31 gal.Yellow---Maintenance/Universal50 gal.€817.16
ENPAC 13-30-U-PI Spill Kit Can 23 Gallon Universal | AD9JYJ 4TAJ6 13-30-U-PIDrum23 gal.Yellow---Chemicals, Hazardous Material30 gal.€311.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENPAC 13-DRK-U Drum Repair Kit, Universal