EATON HMX021A4NAPEP3L3 | BH3GPP

EATON HMX021A4NAPEP3L3 Adjustable Frequency Drive, 21A, 15HP, IntelliDisconnect NEMA Type 1, FS5, 480V

Item: BH3GPP Model: HMX021A4NAPEP3L3
In Stock

Get it by Monday, Jun 16

€8,004.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Amperage Rating21A
Brake ChopperNo Brake Chopper
Depth37.3"
Frame SizeFR5
Height13.22"
Hp15 hp
Nema Enclosure RatingNEMA 1
NotesAll Boards Are Varnished. Corrosion Resistant. Battery Included In All Drives For Real-Time Clock. Keypad Kit Includes HOA Bypass. Keypad Kit Includes HOA, Back Reset For Europe Application. EMI/RFI Filters Included. DC Link Choke Included.
OptionsPilot Lights Fused Drive Isolation Output Contractor
SeriesIntelliDisconnect Series
SoftwareType A
Voltage Rating480V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width9.66"

Shipping Info:

Ship weight (kg) 35.1
Ship height (cm)33.58
Ship length (cm)94.74
Ship width (cm)24.54
Country of OriginUS

Product Variants

ProductModelHpHeightDepthEnclosure TypePrice
EATON HMX01434NAIS | BH3GDA HMX01434NAIS10 hp13.22"37.3"-€7,019.30
EATON HMX01434NAB5M1 | BH3GDB HMX01434NAB5M110 hp13.22"37.3"-€9,952.29
EATON HMX01434NAL4 | BH3GDC HMX01434NAL410 hp13.22"37.3"-€7,451.25
EATON HMX01434NAP6 | BH3GDE HMX01434NAP610 hp13.22"37.3"-€7,159.68
EATON HMX01444NAIS | BH3GDF HMX01444NAIS10 hp13.22"37.3"-€8,466.36
EATON HMX01434NAISL4 | BH3GDG HMX01434NAISL410 hp13.22"37.3"-€8,228.78
EATON HMX01444NAP3L4 | BH3GDH HMX01444NAP3L410 hp13.22"37.3"-€9,494.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HMX021A4NAPEP3L3 Adjustable Frequency Drive, 21A, 15HP, IntelliDisconnect NEMA Type 1, FS5, 480V
€8,004.15 /unit