EATON HMDLPV3500W | BH3FWD

EATON HMDLPV3500W Molded Case Circuit Breaker, 1000 VDC, 500A, 7.5 kA Interrupt, 3P

Item: BH3FWD Model: HMDLPV3500W
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Frame
Amps Rating500A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeHmdl
ClassPhotovoltaic
FrameMDL
Height11"
Interrupt Rating7.5 Kaic
Length11"
Number Of Poles3
TerminalsWithout Terminals
Trip TypeInterchangeable Thermal-magnetic
Voltage Rating1000V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width11"

Shipping Info:

Ship weight (kg) 12.78
Ship height (cm)27.94
Ship length (cm)27.94
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelFor Use WithPrice
EATON HJDDC3250F | BH3CWH HJDDC3250F-€9,736.27
EATON HKDDC3400F | BH3DKN HKDDC3400F-€12,269.03
EATON HKDPV4250W | BH3DKW HKDPV4250W-€9,525.55
EATON HKDPV4200W | BH3DKX HKDPV4200W-€9,525.55
EATON HKDPV4175W | BH3DKZ HKDPV4175W-€12,930.98
EATON HKDPV4125W | BH3DLA HKDPV4125W-€12,930.98
EATON HKDPV4225W | BH3DLB HKDPV4225W-€9,525.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HMDLPV3500W Molded Case Circuit Breaker, 1000 VDC, 500A, 7.5 kA Interrupt, 3P