EATON HKDPV4250W | BH3DKW

EATON HKDPV4250W Molded Case Circuit Breaker, 1000 VDC, 250A, 3 kA Interrupt, 4P

Item: BH3DKW Model: HKDPV4250W
In Stock

Get it by Wednesday, Jun 11

€9,525.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Frame
Amps Rating250A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeHkd
ClassPhotovoltaic
FrameK
Height7.22"
Interrupt Rating3 Kaic
Length4.1"
NotesTerminals Not Included With Frames.
Number Of Poles4
TerminalsWithout Terminals
Trip TypeInterchangeable Thermal-magnetic
Voltage Rating1000V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width7.22"

Shipping Info:

Ship weight (kg) 7.92
Ship height (cm)18.34
Ship length (cm)10.41
Ship width (cm)18.34
Country of OriginUS

Product Variants

ProductModelFor Use WithPrice
EATON HJDDC3250F | BH3CWH HJDDC3250F-€9,736.27
EATON HKDDC3400F | BH3DKN HKDDC3400F-€12,269.03
EATON HKDPV4200W | BH3DKX HKDPV4200W-€9,525.55
EATON HKDPV4175W | BH3DKZ HKDPV4175W-€12,930.98
EATON HKDPV4125W | BH3DLA HKDPV4125W-€12,930.98
EATON HKDPV4225W | BH3DLB HKDPV4225W-€9,525.55
EATON HKDPV4150W | BH3DLC HKDPV4150W-€12,930.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HKDPV4250W Molded Case Circuit Breaker, 1000 VDC, 250A, 3 kA Interrupt, 4P
€9,525.55 /unit