EATON HMDLB3700W | BH3FVF

EATON HMDLB3700W Molded Case Circuit Breaker, Mdl-Frame, Hmdlb Type, 3-Pole, 700A, Without Terminals

Item: BH3FVF Model: HMDLB3700W
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height7 1/4"
Length18.19"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width10 1/4"

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)18.42
Ship length (cm)46.2
Ship width (cm)26.04
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON HMDL3300 Circuit Breaker Feed-thru 300 Amp 600vac 3p 65kaic@480v | AG8PXN HMDL3300HMDL3300€9,529.66
EATON HMDL3400 Circuit Breaker Feed-thru 400 Amp 600vac 3p 65kaic@480v | AG8PXP HMDL3400HMDL3400-
RFQ
EATON HMDL3450 Circuit Breaker Feed-thru 450 Amp 600vac 3p 65kaic@480v | AG8PXQ HMDL3450HMDL3450-
RFQ
EATON HMDL3500 Circuit Breaker Feed-thru 500 Amp 600vac 3p 65kaic@480v | AG8PXR HMDL3500HMDL3500€9,529.66
EATON HMDL3600 Circuit Breaker Feed-thru 600 Amp 600vac 3p 65kaic@480v | AG8PXT HMDL3600HMDL3600€9,529.66
EATON HMDL3700 Circuit Breaker Feed-thru 700 Amp 600vac 3p 65kaic@480v | AG8PXU HMDL3700HMDL3700€9,529.66
EATON HMDL3800 Circuit Breaker Feed-thru 800 Amp 600vac 3p 65kaic@480v | AG8PXV HMDL3800HMDL3800€9,529.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HMDLB3700W Molded Case Circuit Breaker, Mdl-Frame, Hmdlb Type, 3-Pole, 700A, Without Terminals