EATON HKD3400I | BH3DDQ

EATON HKD3400I Circuit Breaker, Type Hkd, 3-Phase, Four-Wire, 400 Amp Load, 3-Pole

Item: BH3DDQ Model: HKD3400I
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating400A
Circuit Breaker TypeHKD
For Use WithDistribution Panels 480Y/277V (Three-Phase, Four-Wire)
Height10 1/8"
Length4"
Warranty1 yr.
Width5 1/2"

Shipping Info:

Ship weight (kg) 5.445
Ship height (cm)25.72
Ship length (cm)10.16
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesPrice
EATON HKD3300I | BH3DBW HKD3300IHKD3-
RFQ
EATON HKD3350I | BH3DCJ HKD3350IHKD3-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HKD3400I Circuit Breaker, Type Hkd, 3-Phase, Four-Wire, 400 Amp Load, 3-Pole