EATON HKD3300I | BH3DBW

EATON HKD3300I Circuit Breaker, Type Hkd, 3-Phase, Four-Wire, 300 Amp Load, 3-Pole

Item: BH3DBW Model: HKD3300I
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating300A
Circuit Breaker TypeHKD
For Use WithDistribution Panels 480Y/277V (Three-Phase, Four-Wire)
Height10 1/8"
Length12"
Number Of Poles3
Warranty1 yr.
Width5 1/2"

Shipping Info:

Ship weight (kg) 5.445
Ship height (cm)25.72
Ship length (cm)30.48
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesPrice
EATON HKD3350I | BH3DCJ HKD3350IHKD3-
RFQ
EATON HKD3400I | BH3DDQ HKD3400IHKD--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HKD3300I Circuit Breaker, Type Hkd, 3-Phase, Four-Wire, 300 Amp Load, 3-Pole