EATON HFDE322535 | BJ4CQZ

EATON HFDE322535 Molded Case Circuit Breaker, Type Hfde, Electronic Lsg Trip Type, 3-Pole, 225A, Load Side

Item: BJ4CQZ Model: HFDE322535
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height4 4/5"
Length7.7"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight4.3 lbs.
Width4.9"

Shipping Info:

Ship weight (kg) 1.935
Ship height (cm)12.19
Ship length (cm)19.56
Ship width (cm)12.45
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON HFDE308032L Circuit Breaker Feed-thru 80 Amp 600vac 3p 65kaic@480v | AG8PFE HFDE308032LHFDE308032L€3,396.53
EATON HFDE308033L Circuit Breaker Feed-thru 80 Amp 600vac 3p 65kaic@480v | AG8PFF HFDE308033LHFDE308033L€3,396.53
EATON HFDE308035L Circuit Breaker Feed-thru 80 Amp 600vac 3p 65kaic@480v | AG8PFG HFDE308035LHFDE308035L€4,035.37
EATON HFDE316032L Circuit Breaker Feed-thru 160 Amp 600vac 3p 65kaic@480v | AG8PFH HFDE316032LHFDE316032L-
RFQ
EATON HFDE316033L Circuit Breaker Feed-thru 160 Amp 600vac 3p 65kaic@480v | AG8PFJ HFDE316033LHFDE316033L€4,035.37
EATON HFDE316035L Circuit Breaker Feed-thru 160 Amp 600vac 3p 65kaic@480v | AG8PFK HFDE316035LHFDE316035L€4,573.22
EATON HFDE316036L Circuit Breaker Feed-thru 160 Amp 600vac 3p 65kaic@480v | AG8PFL HFDE316036LHFDE316036L€7,540.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HFDE322535 Molded Case Circuit Breaker, Type Hfde, Electronic Lsg Trip Type, 3-Pole, 225A, Load Side