BUNTING BEARINGS DPEP060810 Dri Plane Sleeve Bearing, Size 3/8 x 1/2 x 5/8 Inch | CD4WEZ

BUNTING BEARINGS DPEP060810 Dri Plane Sleeve Bearing, Size 3/8 x 1/2 x 5/8 Inch

Item: CD4WEZ Model: DPEP060810
Limited Availability
€2.48 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Bearing

Shipping Info:

Country of OriginUS

Product Details:

    • The high-performance Dri-Plane sintered bearings are ideal for application in electrical equipment, furnaces and ovens, and glass manufacturing processes. They are made using a proprietary metal compound that does not require lubrication and can work efficiently at high temperatures (up to 700 degrees Fahrenheit).

Product Variants

ProductModelBore Dia.Outside Dia.Plain Bearing MaterialFlange Dia.ColorLength ToleranceFor EnvironmentPkg. Qty.Price
BUNTING BEARINGS DPEP020402 Dri Plane Sleeve Bearing, Size 1/8 x 1/4 x 1/8 Inch | CD4WDJ DPEP020402-------3€5.77
BUNTING BEARINGS DPEP020404 Dri Plane Sleeve Bearing, Size 1/8 x 1/4 x 1/4 Inch | CD4WDK DPEP0204041/8"1/4"BronzeNot ApplicableBronze-0.005" to +0.005"Vacuum3€3.52
BUNTING BEARINGS DPEP020406 Dri Plane Sleeve Bearing, Size 1/8 x 1/4 x 3/8 Inch | CD4WDL DPEP0204061/8"1/4"BronzeNot ApplicableBronze-0.005" to +0.005"Vacuum3€3.48
BUNTING BEARINGS DPEP030404 Dri Plane Sleeve Bearing, Size 3/16 x 1/4 x 1/4 Inch | CD4WDM DPEP0304043/16"1/4"BronzeNot ApplicableBronze-0.005" to +0.005"Vacuum3€2.35
BUNTING BEARINGS DPEP030406 Dri Plane Sleeve Bearing, Size 3/16 x 1/4 x 3/8 Inch | CD4WDN DPEP0304063/16"1/4"BronzeNot ApplicableBronze-0.005" to +0.005"Vacuum3€3.30
BUNTING BEARINGS DPEP030408 Dri Plane Sleeve Bearing, Size 3/16 x 1/4 x 1/2 Inch | CD4WDP DPEP0304083/16"1/4"BronzeNot ApplicableBronze-0.005" to +0.005"Vacuum3€3.41
BUNTING BEARINGS DPEP030410 Dri Plane Sleeve Bearing, Size 3/16 x 1/4 x 5/8 Inch | CD4WDQ DPEP0304103/16"1/4"BronzeNot ApplicableBronze-0.005" to +0.005"Vacuum3€3.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS DPEP060810 Dri Plane Sleeve Bearing, Size 3/8 x 1/2 x 5/8 Inch
€2.48 /unit