EATON HFD3150BP10 | BH3BPQ

EATON HFD3150BP10 Molded Case Circuit Breaker, Type Hfd, 3-Pole, 150A, 600VAC, 250 Vdc, Load Side, 50/60 Hz

Item: BH3BPQ Model: HFD3150BP10
In Stock

Get it by Friday, Jun 13

€4,232.55 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height4.13"
Length2 1/4"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight4.19 lbs.
Width1"

Shipping Info:

Ship weight (kg) 1.8855
Ship height (cm)10.49
Ship length (cm)5.72
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON HFD3070LA02 | BH3BGD HFD3070LA02HFD3070LA02€2,384.25
EATON HFD3070LA04 | BH3BGE HFD3070LA04HFD3070LA04€2,489.26
EATON HFD3070LBP10 | BH3BGF HFD3070LBP10HFD3070LBP10-
RFQ
EATON HFD3070L | BH3BGG HFD3070LHFD3070L€2,221.12
EATON HFD3070LS05 | BH3BGH HFD3070LS05HFD3070LS05-
RFQ
EATON HFD3070LS06 | BH3BGJ HFD3070LS06HFD3070LS06€2,591.62
EATON HFD3070LS21 | BH3BGK HFD3070LS21HFD3070LS21-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HFD3150BP10 Molded Case Circuit Breaker, Type Hfd, 3-Pole, 150A, 600VAC, 250 Vdc, Load Side, 50/60 Hz
€4,232.55 /unit