AMERICAN DRILL BUSHING 36615 Swivel/Pivot Lift Plate,Heavy Duty, 9.66 x 6.75 Inch Size, 24000 Lbs. Capacity | CD6KTM

ADB HOIST RINGS MFG. 36615 Swivel/Pivot Lift Plate,Heavy Duty®, 9.66 x 6.75 Inch Size, 24000 Lbs. Capacity

Item: CD6KTM Model: 36615
In Stock

Get it by Friday, Jun 13

€284.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHoist Ring
FinishBlack Oxide
GradeGrade 4140
Load Capacity24000 lbs.
MaterialAlloy Steel
Pivot180°
Plate Diameter7"
Plate Thickness1/2"
Swivel Angle360°
System Of MeasurementImperial
Thread Size1 1/2"

Shipping Info:

Ship weight (kg) 4.1938
Country of OriginUS

Features:

  • Material: Forged and Machined High Strength Alloy Steel
  • Design Factor: 5:1, Hoist Rings retain the same rated load from 0 to 90 degrees from the bolt axis, Magnetic Particle Inspected Per ASTM E1444
  • Range of Movement: Swivel 360°, Pivot 180° Under Load Finish: Black Oxide
  • All dimensions approximate – variations do not effect use or design factor.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADB HOIST RINGS MFG. 36615 Swivel/Pivot Lift Plate,Heavy Duty®, 9.66 x 6.75 Inch Size, 24000 Lbs. Capacity
€284.50 /unit