EATON HFD2100KL | BH9XQU

EATON HFD2100KL Molded Case Switch, F-Frame, Type Hfd, 2-Pole, 100A, 600 Vac, 250 Vdc, Line And Load

Item: BH9XQU Model: HFD2100KL
In Stock

Get it by Tuesday, Jun 10

€875.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Switch
Height6"
Length3.38"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width2 3/4"

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)15.24
Ship length (cm)8.59
Ship width (cm)6.99
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON HFD3100KL | BH3BHK HFD3100KLHFD3100KL-
RFQ
EATON HFD3100K | BH3BLN HFD3100KHFD3100K-
RFQ
EATON HFD3100KW | BH3BMM HFD3100KWHFD3100KW€1,307.00
EATON HFD3225K | BH3BTE HFD3225KHFD3225K€2,430.66
EATON HFD3225KW | BH3BTF HFD3225KWHFD3225KW-
RFQ
EATON HFD3225KL | BH3BTL HFD3225KLHFD3225KL€2,440.79
EATON HFD4100K | BH3BUL HFD4100KHFD4100K-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HFD2100KL Molded Case Switch, F-Frame, Type Hfd, 2-Pole, 100A, 600 Vac, 250 Vdc, Line And Load
€875.92 /unit