EATON HBAW1030 | BH9XGR

EATON HBAW1030 Thermal Magnetic Circuit Breaker, 20 A, 65 Kaic, 2-Pole, 120/240 V, Non-Interchangeable

Item: BH9XGR Model: HBAW1030
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating30A
Circuit Breaker TypeHBAW
Height4 4/5"
Interrupt Rating65 kAIC
Length3 3/5"
Mounting TypeBolt-on
NotesHacr Rated
Number Of Poles1
Quantity17
Trip TypeNon Interchangeable
TypeQuicklag Industrial Thermal-magnetic Circuit Breaker
Voltage120/240V
Warranty1 yr.
Width1 1/5"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)12.19
Ship length (cm)9.14
Ship width (cm)3.05
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltagePrice
EATON HQP1010R3 | BH3LVA HQP1010R3HQP1120/240V-
RFQ
EATON HQP1010 | BH3LVE HQP1010HQP1120/240V€126.86
EATON HQP1015 | BH3LVF HQP1015---€109.10
EATON HQP1015D | BH3LVG HQP1015DHQP1120/240V€155.59
EATON HQP1025 | BH3LVH HQP1025----
RFQ
EATON HQP1020D | BH3LVJ HQP1020DHQP1120/240V€179.63
EATON HQP1020V | BH3LVM HQP1020VHQP1120/240V€175.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HBAW1030 Thermal Magnetic Circuit Breaker, 20 A, 65 Kaic, 2-Pole, 120/240 V, Non-Interchangeable