EATON H48M28F4916LS47 | BH9XDZ

EATON H48M28F4916LS47 Nonlinear Ventilated Transformer, 60 Hz, 150 KVA, 3-Phase, 480 DeltaV, 208Y/120 VAC

Item: BH9XDZ Model: H48M28F4916LS47
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€22,198.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Coil MaterialAluminum
Frame944
Frequency Rating60 Hz
Height60"
Insulation220 AAC
Kva Rating150 kVA
Length33 1/2"
Modification 1Electrostatic Shield
MountingFloor Or Wall
Nema Enclosure RatingNEMA 2
Notes10 CFR Part 431 (2016) Efficient
Phase3
Primary Voltage480V
Secondary Voltage208Y/120V
Sound Level47 dB
Special FeaturesK-Factor 4
Tap Size2 At +2.5%, 4 At -2.5%
Temp. Rise115°C
TypeEnergy-efficient Ventilated Transformer
Voltage Rating120/208-480V AC
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
WeathershieldWS61
Width38"
Wiring Connection283B

Shipping Info:

Ship weight (kg) 747.9
Ship height (cm)152.4
Ship length (cm)85.09
Ship width (cm)96.52
Country of OriginUS

Product Variants

ProductModelMaterialHeightSecondary VoltagePrimary VoltagePrice
EATON HT10P11S1516 | BH3MCP HT10P11S1516-31.3"120/240V120/240V€3,510.94
EATON HT20P11B2516CU | BH3MCQ HT20P11B2516CU-37.59"120/240V240/480V€7,342.59
EATON HT20P11B1516 | BH3MCR HT20P11B1516-31.3"120/240V240/480V€3,916.30
EATON HT20P11B7516 | BH3MCU HT20P11B7516-62 22/25"120/240V240/480V€10,316.00
RFQ
EATON HT20P11B7516CU | BH3MCV HT20P11B7516CU-62 22/25"120/240V240/480V€16,014.12
RFQ
EATON HT20P11F05 | BH3MCX HT20P11F05-30 1/4"120/240V240/480V€4,475.28
EATON HT20P11F5016CU | BH3MCZ HT20P11F5016CU-42.03"120/240V240/480V€10,364.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON H48M28F4916LS47 Nonlinear Ventilated Transformer, 60 Hz, 150 KVA, 3-Phase, 480 DeltaV, 208Y/120 VAC
€22,198.53 /unit