EATON H29008-50 Hydraulic Hose 1/2 Inch Inside Diameter x 50 Feet 5000 Psi | AF6XUA 20LX04

EATON H29008-50 Hydraulic Hose, 4250 psi, 1/2 Inch Hose I.D., 29/32 Inch Hose O.D., 50 ft Hose Lg, Black

Item: AF6XUA Model: H29008-50Cross Ref: 20LX04
In Stock

Get it by Thursday, Jun 12

€620.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose
Cover MaterialSynthetic Rubber
Dash Size8
Hose I.d.1/2"
Hose Length50 ft.
Hose Outside Dia.7/8"
Min. Bend Radius7"
Operating Pressure5000 psi
Reinforcement(2) Steel Braid
Tube MaterialSynthetic Rubber
TypeCrimp

Shipping Info:

Ship weight (kg) 10.377
Ship height (cm)58.42
Ship length (cm)53.34
Ship width (cm)15.24
HS code4009410000

Product Variants

ProductModelHose LengthTemp. RangeCover MaterialDash SizeTube MaterialMin. Bend RadiusHose I.d.Hose Outside Dia.Price
EATON 2807-4-25 Hydraulic Hose Bulk 3/16 25 Feet | AA2BCC 10C381 2807-4-2525 ft.-65°F to +450°FStainless Steel Wire Braid4PTFE2"0.188"0.3"€168.73
EATON 2807-5-25 Hydraulic Hose Bulk 1/4 25 Feet | AA2BCD 10C382 2807-5-2525 ft.-65°F to +450°FStainless Steel Wire Braid5PTFE3"1/4"0.37"€200.83
EATON 2807-6-25 Hydraulic Hose Bulk 5/16 25 Feet | AA2BCE 10C383 2807-6-2525 ft.-65°F to +450°FStainless Steel Wire Braid6PTFE4"0.312"0.43"€231.09
EATON 2807-8-25 Hydraulic Hose Bulk 13/32 25 Feet | AA2BCF 10C384 2807-8-2525 ft.-65°F to +450°FStainless Steel Wire Braid8PTFE5 1/4"0.406"0.54"€288.85
EATON 2807-10-25 Hydraulic Hose Bulk 1/2 25 Feet | AA2BCG 10C385 2807-10-2525 ft.-65°F to +450°FStainless Steel Wire Braid10PTFE6 1/2"1/2"0.63"€349.25
EATON 2807-12-25 Hydraulic Hose Bulk 5/8 25 Feet | AA2BCH 10C386 2807-12-2525 ft.-65°F to +450°FStainless Steel Wire Braid12PTFE7 3/4"5/8"19/25"€475.46
EATON HC-9206C Hose High Pressure 6 Feet | AC9UKP 3KD66 HC-9206C------1/4"-€148.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON H29008-50 Hydraulic Hose, 4250 psi, 1/2 Inch Hose I.D., 29/32 Inch Hose O.D., 50 ft Hose Lg, Black
€620.81 /unit