Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON H2110B-3 | BH9WZX

EATON H2110B-3 Freedom Definite Purpose Heater Coil Pack

Item: BH9WZX Model: H2110B-3
In Stock : 17 Units

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€85.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeating Coil
DesignIec, Nema
Dial PositionsA, B, C, D
Full Load Amps Range7.07/8.58/10.1/11.6A
NotesHeater Packs Are Shipped 3 To A Carton. Catalog Numbers And Prices Are For 3 Heater Packs.
Overload Relay32/75A
Product Height3.1"
Product Length/depth1 4/5"
Product NameEaton Freedom Nema Heater Coil
Product Width1 4/5"
Special FeaturesUsed With Starter Sizes 00-0 (Series C), Sizes 1-2 (Series B), Iec Sizes A-F (Series C), Iec Sizes G-K (Series B)
Trip TypeFast Trip, Class 10
TypeFreedom/Definite Purpose Heater Pack
Used WithUsed With Starter Sizes 00-0 (Series C), Sizes 1-2 (Series B), Iec Sizes A-F (Series C), Iec Sizes G-K (Series B)
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.15 lbs.

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)7.87
Ship length (cm)4.57
Ship width (cm)4.57
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON H2001B-3 | BH9WYG H2001B-3H2001B-3€95.73
EATON H2002B-3 | BH9WYJ H2002B-3H2002B-3€95.73
EATON H2004B-3 | BH9WYK H2004B-3H2004B-3€95.73
EATON H2003B-3 | BH9WYL H2003B-3H2003B-3€95.73
EATON H2005B-3 | BH9WYT H2005B-3H2005B-3€95.73
EATON H2102B-3 | BH9WZH H2102B-3H2102B-3-
RFQ
EATON H2101B-3 | BH9WZM H2101B-3H2101B-3€196.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON H2110B-3 Freedom Definite Purpose Heater Coil Pack
€85.21 /unit