Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON H19008-250R Hydraulic Hose, 2900 psi, 1/2 Inch Hose I.D., 13/16 Inch Hose O.D., 250 ft Hose Lg

Item: AF6XQE Model: H19008-250RCross Ref: 20LW38
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2,547.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose
Abrasion ResistanceStandard
ApplicationHydraulics, Construction.
Burst Pressure11600 psi
ColorBlack
Conditional Temperature Range+32°F to +158°F, -40°F to +158°F, -40°F to +260°F
Construction1 Ply Braid
Cover MaterialPVC, Nitrile Blend
Dash Size8
Height0.81"
Hose FittingsZ Series
Impulse Cycle Life400000 Cycles
Inside Dia.1/2"
Lay Line StyleEmbossed
Length250 ft.
Max. Operating Temp.260°F
Min. Bend Radius7"
Min. Operating Temp.-40°F
Outside Dia.0.81"
Package FormReel
Reinforcement MaterialSteel Wire
Tube MaterialSynthetic Rubber
Wall Thickness0.155"
WarrantyHydraulics Warranty
Width0.81"
Working Pressure2900 psi
Hose ColorBlack
Hose ConfigurationBulk Hose
Hose Cover MaterialSynthetic Rubber
Hose Inside Dia.1/2"
Hose Length250 ft.
Hose Outside Dia.13/16"
Hose Reinforcement MaterialCarbon Steel
Hose Tube MaterialNitrile
Max. Working Pressure @ 70 F2900 psi
StandardsEN 853 1SN, ISO 1436-1 ISN, J1942/1, MSHA, SAE 100R1AT TYPE S

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)2.06
Ship length (cm)55.88
Ship width (cm)2.06
HS code4009410000
Country of OriginUS

Product Variants

ProductModelDash SizeMin. Bend RadiusBurst PressureInside Dia.Cover MaterialTube MaterialColorPrice
EATON H19004-250R Hydraulic Hose 1/4 Inch Inside Diameter x 250 Feet 3700 Psi | AF6XPZ 20LW33 H19004-250R44"14800 psi1/4"PVC, Nitrile BlendSynthetic RubberBlack€1,417.71
EATON H19006-250R Hydraulic Hose 3/8 Inch Inside Diameter x 250 Feet 3400 Psi | AF6XQB 20LW35 H19006-250R65"13600 psi3/8"PVC, Nitrile BlendSynthetic RubberBlack€1,737.15
EATON H19006-500R Hydraulic Hose 3/8 Inch Inside Diameter x 500 Feet 3400 Psi | AF6XQC 20LW36 H19006-500R65"13600 psi3/8"PVC, Nitrile BlendSynthetic RubberBlack€3,504.64
EATON H19008-500R Hydraulic Hose 1/2 Inch Inside Diameter x 500 Feet 2900 Psi | AF6XQF 20LW39 H19008-500R87"11600 psi1/2"PVC, Nitrile BlendSynthetic RubberBlack€3,965.41
EATON H19010-250R Hydraulic Hose 5/8 Inch Inside Diameter x 250 Feet 1885 Psi | AF6XQH 20LW41 H19010-250R108"7540 psi5/8"PVC, Nitrile BlendSynthetic RubberBlack€2,438.68
EATON H19012-250R Hydraulic Hose 3/4 Inch Inside Diameter x 250 Feet 2000 Psi | AF6XQK 20LW43 H19012-250R129 1/2"8000 psi3/4"PVC, Nitrile BlendSynthetic RubberBlack€3,135.39
EATON H19016-250R Hydraulic Hose 1 Inch Inside Diameter x 250 Feet 1500 Psi | AF6XQM 20LW45 H19016-250R1612"6000 psi1"PVC, Nitrile BlendSynthetic RubberBlack€4,240.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON H19008-250R Hydraulic Hose, 2900 psi, 1/2 Inch Hose I.D., 13/16 Inch Hose O.D., 250 ft Hose Lg
€2,547.71 /unit