Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON H19004-50 Hydraulic Hose 1/4 Inch Inside Diameter x 50 Feet 3700 Psi | AF6XPY 20LW32

EATON H19004-50 Hydraulic Hose, 3700 psi, 1/4 Inch Hose I.D., 25/32 Inch Hose O.D., 50 ft Hose Lg

Item: AF6XPY Model: H19004-50Cross Ref: 20LW32
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€403.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose
Cover MaterialSynthetic Rubber
Dash Size4
Hose I.d.1/4"
Hose Length50 ft.
Hose Outside Dia.0.531"
Min. Bend Radius4"
Operating Pressure3700 psi
ReinforcementSteel Braid
Tube MaterialSynthetic Rubber
TypeCrimp
Hose ColorBlack
Hose ConfigurationBulk Hose
Hose Cover MaterialSynthetic Rubber
Hose Inside Dia.1/4"
Hose Reinforcement MaterialCarbon Steel
Hose Tube MaterialNitrile
Max. Working Pressure @ 70 F3700 psi
StandardsEN 853 1SN, ISO 1436-1 ISN, J1942/1, MSHA, SAE 100R1AT TYPE S

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)38.1
Ship length (cm)38.1
Ship width (cm)15.24
HS code4009410000

Product Variants

ProductModelHose LengthTemp. RangeCover MaterialDash SizeTube MaterialMin. Bend RadiusHose I.d.Hose Outside Dia.Price
EATON 2807-4-25 Hydraulic Hose Bulk 3/16 25 Feet | AA2BCC 10C381 2807-4-2525 ft.-65°F to +450°FStainless Steel Wire Braid4PTFE2"0.188"0.3"€168.73
EATON 2807-5-25 Hydraulic Hose Bulk 1/4 25 Feet | AA2BCD 10C382 2807-5-2525 ft.-65°F to +450°FStainless Steel Wire Braid5PTFE3"1/4"0.37"€200.83
EATON 2807-6-25 Hydraulic Hose Bulk 5/16 25 Feet | AA2BCE 10C383 2807-6-2525 ft.-65°F to +450°FStainless Steel Wire Braid6PTFE4"0.312"0.43"€231.09
EATON 2807-8-25 Hydraulic Hose Bulk 13/32 25 Feet | AA2BCF 10C384 2807-8-2525 ft.-65°F to +450°FStainless Steel Wire Braid8PTFE5 1/4"0.406"0.54"€288.85
EATON 2807-10-25 Hydraulic Hose Bulk 1/2 25 Feet | AA2BCG 10C385 2807-10-2525 ft.-65°F to +450°FStainless Steel Wire Braid10PTFE6 1/2"1/2"0.63"€349.25
EATON 2807-12-25 Hydraulic Hose Bulk 5/8 25 Feet | AA2BCH 10C386 2807-12-2525 ft.-65°F to +450°FStainless Steel Wire Braid12PTFE7 3/4"5/8"19/25"€475.46
EATON HC-9206C Hose High Pressure 6 Feet | AC9UKP 3KD66 HC-9206C------1/4"-€148.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON H19004-50 Hydraulic Hose, 3700 psi, 1/4 Inch Hose I.D., 25/32 Inch Hose O.D., 50 ft Hose Lg
€403.22 /unit