Flat Shipping

Flat Shipping at €24.99 + VAT

EATON H10110-50 Hydraulic Hose 50 Feet Length 29/32 Inch Outside Diameter | AH9VRM 45AT75

EATON H10110-50 Hydraulic Hose, 350 psi, 5/8 Inch Hose I.D., 1 53/64 Inch Hose O.D., 50 ft Hose Lg

Item: AH9VRM Model: H10110-50Cross Ref: 45AT75
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€529.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose
Cover MaterialSynthetic Rubber
Dash Size10
Min. Bend Radius6"
ReinforcementFiber Braid
Temp. Range-40° to +212°
Tube MaterialNitrile
Hose ColorBlack
Hose ConfigurationBulk Hose
Hose Cover MaterialNeoprene
Hose Inside Dia.5/8"
Hose Length50 ft.
Hose Outside Dia.1 53/64"
Hose Reinforcement MaterialFiber
Hose Tube MaterialNitrile
Max. Working Pressure @ 70 F350 psi

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)58.42
Ship length (cm)53.34
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelHose LengthTemp. RangeCover MaterialDash SizeTube MaterialMin. Bend RadiusHose I.d.Hose Outside Dia.Price
EATON 2807-4-25 Hydraulic Hose Bulk 3/16 25 Feet | AA2BCC 10C381 2807-4-2525 ft.-65°F to +450°FStainless Steel Wire Braid4PTFE2"0.188"0.3"€168.73
EATON 2807-5-25 Hydraulic Hose Bulk 1/4 25 Feet | AA2BCD 10C382 2807-5-2525 ft.-65°F to +450°FStainless Steel Wire Braid5PTFE3"1/4"0.37"€200.83
EATON 2807-6-25 Hydraulic Hose Bulk 5/16 25 Feet | AA2BCE 10C383 2807-6-2525 ft.-65°F to +450°FStainless Steel Wire Braid6PTFE4"0.312"0.43"€231.09
EATON 2807-8-25 Hydraulic Hose Bulk 13/32 25 Feet | AA2BCF 10C384 2807-8-2525 ft.-65°F to +450°FStainless Steel Wire Braid8PTFE5 1/4"0.406"0.54"€288.85
EATON 2807-10-25 Hydraulic Hose Bulk 1/2 25 Feet | AA2BCG 10C385 2807-10-2525 ft.-65°F to +450°FStainless Steel Wire Braid10PTFE6 1/2"1/2"0.63"€349.25
EATON 2807-12-25 Hydraulic Hose Bulk 5/8 25 Feet | AA2BCH 10C386 2807-12-2525 ft.-65°F to +450°FStainless Steel Wire Braid12PTFE7 3/4"5/8"19/25"€475.46
EATON HC-9206C Hose High Pressure 6 Feet | AC9UKP 3KD66 HC-9206C------1/4"-€148.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON H10110-50 Hydraulic Hose, 350 psi, 5/8 Inch Hose I.D., 1 53/64 Inch Hose O.D., 50 ft Hose Lg
€529.89 /unit