EATON GWF2040V | BH9WUC

EATON GWF2040V Molded Case Circuit Breaker, G-Frame, Type Gwf, 2-Pole, 40A, 440 Vac, 25 Kaic At 415 Vac

Item: BH9WUC Model: GWF2040V
In Stock

Get it by Monday, Jun 16

€989.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height4 22/25"
Length2.63"
Width2"

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)12.4
Ship length (cm)6.68
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON GWF1020 | BH9WRZ GWF1020GWF1020€455.05
EATON GWF1032 | BH9WTA GWF1032GWF1032€413.95
EATON GWF1032V | BH9WTB GWF1032VGWF1032V€392.82
EATON GWF1035V | BH9WTC GWF1035VGWF1035V€392.82
EATON GWF1025V | BH9WTD GWF1025VGWF1025V-
RFQ
EATON GWF1016 | BH9WTE GWF1016GWF1016€413.95
EATON GWF1045V | BH9WTF GWF1045VGWF1045V-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON GWF2040V Molded Case Circuit Breaker, G-Frame, Type Gwf, 2-Pole, 40A, 440 Vac, 25 Kaic At 415 Vac
€989.96 /unit