Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO PNEUMATIC CP0200B18 Pneumatic Sand Ra mmer | CQ8XDA

CHICAGO PNEUMATIC CP0200B18 Pneumatic Sand Rammer

Item: CQ8XDA Model: CP0200B18Cross Ref: 43HY82
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€805.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRammer

Shipping Info:

Ship weight (kg) 1.917
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginJP

Product Variants

ProductModelAir Inlet SizeAir ConsumptionStroke LengthHole Dia.Butt Dia.Hose SizeBlows Per MinuteTypePrice
CHICAGO PNEUMATIC CP0200B25-2F Bench Sand Ra mmer, 12 lb, 2 1/2 Inch Bore, 780 bpm, 2 5/8 Inch Butt Dia | CQ8XCW CP0200B25-2F3/8"24.7 CFM4"5/8"2 5/8"1/2"780 BPM-€1,261.62
CHICAGO PNEUMATIC CP0200B18-2F Bench Sand Ra mmer, 3 lb, 2 1/2 Inch Bore, 1, 800 bpm, 1 5/8 Inch Butt Dia | CQ8XCX CP0200B18-2F1/4"14.1 CFM2 1/2"1 5/8"1 5/8"3/8"1800 BPM-€741.03
CHICAGO PNEUMATIC CP0200B22-2F Bench Sand Ra mmer, 7 lb, 2 1/2 Inch Bore, 1, 020 bpm, 2 Inch Butt Dia, 3/8 Inch Hose Size | CQ8XCY CP0200B22-2F3/8"17.7 CFM2 1/2"2"2"3/8"1020 BPM-€869.91
CHICAGO PNEUMATIC 8940158330 Pad-Sanding | CQ8XCZ 8940158330-------Hook-And-Loop€46.02
CHICAGO PNEUMATIC CP0200B22 Pneumatic Sand Ra mmer | CQ8XDB CP0200B22--------€882.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PNEUMATIC CP0200B18 Pneumatic Sand Rammer
€805.39 /unit