EATON GRK420WK | BH9WRC

EATON GRK420WK Molded Case Switch, Rg-Frame, 4 Pole, 2000A, 690 Vac, 250 Vdc, Without Terminals

Item: BH9WRC Model: GRK420WK
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Switch
Amps Rating2000A
Circuit Breaker Frame TypeMolded Case Switch
Circuit Breaker TypeGr
Height20"
Length9 3/4"
Number Of Poles4
TerminalsWithout Terminals
TypeMolded Case Switch
Voltage Rating690V AC/250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width20"

Shipping Info:

Ship weight (kg) 68.85
Ship height (cm)50.8
Ship length (cm)24.77
Ship width (cm)50.8
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON GRK320WK | BH9WQZ GRK320WKGRK320WK-
RFQ
EATON GRK416WK | BH9WRG GRK416WKGRK416WK-
RFQ
EATON GRK316WK | BH9WRL GRK316WKGRK316WK-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON GRK420WK Molded Case Switch, Rg-Frame, 4 Pole, 2000A, 690 Vac, 250 Vdc, Without Terminals