EATON GRH416T32PWP09 | BH9WPR

EATON GRH416T32PWP09 Molded Case Circuit Breaker, Rg-Frame, 4-Pole, 1600A, 600 Vac, 70 Kaic At 415 Vac

Item: BH9WPR Model: GRH416T32PWP09
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating1600A
Circuit Breaker TypeGR
FrameRG
Height20"
Interrupt Rating70 kAIC at 415V AC
Length9 3/4"
Number Of Poles4
Protection Type100% Protected Neutral Pole
Rated Permanent Current800/1000/1250/1600A
Rating Plug1600A
Rating Plug TypeAdjustable
TerminalsWithout Terminals
Trip TypeElectronic LSI
Voltage600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width20"

Shipping Info:

Ship weight (kg) 68.85
Ship height (cm)50.8
Ship length (cm)24.77
Ship width (cm)50.8
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCircuit Breaker TypeVoltagePrice
EATON GRC316T32WP09 | BH9WKV GRC316T32WP093GR600V AC-
RFQ
EATON GRC316T33WP09 | BH9WLG GRC316T33WP093GR600V AC-
RFQ
EATON GRC316T32WP01 | BH9WLH GRC316T32WP013GR600V AC-
RFQ
EATON GRC320T32WP10 | BH9WLJ GRC320T32WP103GR600V AC-
RFQ
EATON GRC316T36WP01 | BH9WLL GRC316T36WP013GR600V AC-
RFQ
EATON GRC316T33WP01 | BH9WLM GRC316T33WP013GR600V AC-
RFQ
EATON GRC320T32WP17 | BH9WLN GRC320T32WP173GR600V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON GRH416T32PWP09 Molded Case Circuit Breaker, Rg-Frame, 4-Pole, 1600A, 600 Vac, 70 Kaic At 415 Vac