EATON GRC316T36WP01 | BH9WLL

EATON GRC316T36WP01 Molded Case Circuit Breaker, Rg-Frame, 3-Pole, 1600A, 600 Vac, 100 Kaic At 415 Vac

Item: BH9WLL Model: GRC316T36WP01
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating1600A
Circuit Breaker TypeGR
FrameRG
Height18 1/2"
Interrupt Rating100 kAIC at 415V AC
Length21"
Number Of Poles3
Rated Permanent Current1600A
Rating Plug1600A
Rating Plug TypeFixed
TerminalsWithout Terminals
Trip TypeElectronic LSIG
Voltage600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width18 1/2"

Shipping Info:

Ship weight (kg) 51.75
Ship height (cm)46.99
Ship length (cm)53.34
Ship width (cm)46.99
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCircuit Breaker TypeVoltagePrice
EATON GRC316T32WP09 | BH9WKV GRC316T32WP093GR600V AC-
RFQ
EATON GRC316T33WP09 | BH9WLG GRC316T33WP093GR600V AC-
RFQ
EATON GRC316T32WP01 | BH9WLH GRC316T32WP013GR600V AC-
RFQ
EATON GRC320T32WP10 | BH9WLJ GRC320T32WP103GR600V AC-
RFQ
EATON GRC316T33WP01 | BH9WLM GRC316T33WP013GR600V AC-
RFQ
EATON GRC320T32WP17 | BH9WLN GRC320T32WP173GR600V AC-
RFQ
EATON GRC316T36XWP01 | BH9WLP GRC316T36XWP013GR600V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON GRC316T36WP01 Molded Case Circuit Breaker, Rg-Frame, 3-Pole, 1600A, 600 Vac, 100 Kaic At 415 Vac