EATON GRH320T36WP10 | BH9WPF

EATON GRH320T36WP10 Molded Case Circuit Breaker, Rg-Frame, 3-Pole, 2000A, 600 Vac, 70 Kaic At 415 Vac

Item: BH9WPF Model: GRH320T36WP10
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating2000A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeGR
Height18"
Interrupt Rating70 kAIC at 415V AC
Length21"
Number Of Poles3
Rating Plug2000A
Rating Plug TypeFixed
TerminalsWithout Terminals
Trip TypeElectronic LSIG
Voltage600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width18 1/2"

Shipping Info:

Ship weight (kg) 51.75
Ship height (cm)45.72
Ship length (cm)53.34
Ship width (cm)46.99
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCircuit Breaker TypeVoltagePrice
EATON GRC316T32WP09 | BH9WKV GRC316T32WP093GR600V AC-
RFQ
EATON GRC316T33WP09 | BH9WLG GRC316T33WP093GR600V AC-
RFQ
EATON GRC316T32WP01 | BH9WLH GRC316T32WP013GR600V AC-
RFQ
EATON GRC320T32WP10 | BH9WLJ GRC320T32WP103GR600V AC-
RFQ
EATON GRC316T36WP01 | BH9WLL GRC316T36WP013GR600V AC-
RFQ
EATON GRC316T33WP01 | BH9WLM GRC316T33WP013GR600V AC-
RFQ
EATON GRC320T32WP17 | BH9WLN GRC320T32WP173GR600V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON GRH320T36WP10 Molded Case Circuit Breaker, Rg-Frame, 3-Pole, 2000A, 600 Vac, 70 Kaic At 415 Vac