EATON GLH3600FAM | BH9WAX

EATON GLH3600FAM Molded Case Circuit Breaker, Lg-Frame, Type Gl, 3-Pole, 600A, 600 Vac, Line/Load End Caps

Item: BH9WAX Model: GLH3600FAM
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)13.92
Ship length (cm)13.92
Ship width (cm)13.92
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCircuit Breaker TypeVoltagePrice
EATON GLH325035M | BH9VZQ GLH325035M3GL600V AC-
RFQ
EATON GLH325032M | BH9VZT GLH325032M3GL600V AC-
RFQ
EATON GLH325033M | BH9VZU GLH325033M3GL600V AC-
RFQ
EATON GLH325036M | BH9VZX GLH325036M3GL600V AC-
RFQ
EATON GLH340032M | BH9VZY GLH340032M3GL600V AC-
RFQ
EATON GLH340036M | BH9WAE GLH340036M3GL600V AC-
RFQ
EATON GLH360032M | BH9WAL GLH360032M3GL600V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON GLH3600FAM Molded Case Circuit Breaker, Lg-Frame, Type Gl, 3-Pole, 600A, 600 Vac, Line/Load End Caps