Flat Shipping

Flat Shipping at €24.99 + VAT

EATON GH793-6-50 Bulk Hose 3/8 Inch Id x 50 Feet 5000 Psi | AD9YLZ 4VTL4

EATON GH793-6-50 Hydraulic Hose, 5800 psi, 3/8 Inch Hose I.D., 2 5/32 Inch Hose O.D., 50 ft Hose Lg

Item: AD9YLZ Model: GH793-6-50Cross Ref: 4VTL4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€505.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulk Hose
Cover MaterialSynthetic Rubber
Dash Size6
Hose I.d.3/8"
Hose Length50 ft.
Hose Outside Dia.3/4"
Min. Bend Radius5"
Operating Pressure5000 psi
Temp. Range-40°F to +212°F
Tube MaterialSynthetic Rubber
TypeHydraulic

Shipping Info:

Ship weight (kg) 7.8165
Ship height (cm)10.16
Ship length (cm)38.1
Ship width (cm)38.1
HS code4009210000
Country of OriginUS

Product Variants

ProductModelTemp. RangeCover MaterialDash SizeMin. Bend RadiusTube MaterialBurst PressureInside Dia.Hose LengthPrice
EATON GH793-4R250 Hydraulic Hose Bulk On A Reel 1/4 250 | AA2AXD 10C266 GH793-4R250-PVC, Nitrile Blend44"Nitrile20000 psi1/4"-€1,784.66
EATON GH793-6R250 Hydraulic Hose Bulk On A Reel 3/8 250 | AA2AXE 10C267 GH793-6R250-PVC, Nitrile Blend65"Nitrile16000 psi0.38"-€2,041.07
EATON GH793-8R250 Hydraulic Hose Bulk On A Reel 1/2 250 | AA2AXF 10C268 GH793-8R250-PVC, Nitrile Blend87"Nitrile14000 psi1/2"-€2,328.26
EATON GH793-10R250 Hydraulic Hose Bulk On A Reel 5/8 250 | AA2AXG 10C269 GH793-10R250-PVC, Nitrile Blend108"Nitrile11000 psi0.63"-€3,035.91
EATON GH793-12R250 Hydraulic Hose Bulk On A Reel 3/4 250 | AA2AXH 10C270 GH793-12R250-PVC, Nitrile Blend129 1/2"Nitrile9000 psi3/4"-€3,682.03
EATON GH793-16R150 Hydraulic Hose Bulk On A Reel 1 150 | AA2AXJ 10C271 GH793-16R150-PVC, Nitrile Blend1612"Nitrile8000 psi1"-€2,904.65
EATON GH793-20X60FT Hydraulic Hose Wire Reinforced 1-59/64 Inch | AH8QVM 38YK69 GH793-20X60FT-40° to +260°Synthetic Rubber-2016 1/2"Synthetic Rubber---€2,518.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON GH793-6-50 Hydraulic Hose, 5800 psi, 3/8 Inch Hose I.D., 2 5/32 Inch Hose O.D., 50 ft Hose Lg
€505.33 /unit