EATON GH793-12R250 Hydraulic Hose Bulk On A Reel 3/4 250 | AA2AXH 10C270

EATON GH793-12R250 Hydraulic Hose, 3500 psi, 3/4 Inch Hose I.D., 1 5/32 Inch Hose O.D., 250 ft Hose Lg

Item: AA2AXH Model: GH793-12R250Cross Ref: 10C270
In Stock

Get it by Thursday, Jun 12

€4,015.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose
Abrasion ResistanceStandard
ApplicationHydraulic Systems With Petroleum And Water-glycol Base Fluids, For Lubricating Oils And Water.
Burst Pressure9000 psi
ColorBlack
ConductivityConductive
Construction2-ply braid
Cover MaterialPVC, Nitrile Blend
Dash Size12
Height3/4"
Hose FittingsTTC, 1SA
Inside Dia.3/4"
Lay Line StyleTransfer Tape
Length250 ft.
Max. Operating Temp.260°F
Min. Bend Radius9 1/2"
Min. Operating Temp.-40°F
Outside Dia.1 4/25"
Package FormReel
Reinforcement MaterialWire
Tube MaterialNitrile
Wall Thickness0.20495"
WarrantyHydraulics Warranty
Width3/4"
Working Pressure2250 psi

Shipping Info:

Ship weight (kg) 74.25
Ship height (cm)1.91
Ship length (cm)71.12
Ship width (cm)1.91
HS code4009220050
Country of OriginUS

Product Variants

ProductModelTemp. RangeCover MaterialDash SizeMin. Bend RadiusTube MaterialBurst PressureInside Dia.Hose LengthPrice
EATON GH793-4R250 Hydraulic Hose Bulk On A Reel 1/4 250 | AA2AXD 10C266 GH793-4R250-PVC, Nitrile Blend44"Nitrile20000 psi1/4"-€1,784.66
EATON GH793-6R250 Hydraulic Hose Bulk On A Reel 3/8 250 | AA2AXE 10C267 GH793-6R250-PVC, Nitrile Blend65"Nitrile16000 psi0.38"-€2,041.07
EATON GH793-8R250 Hydraulic Hose Bulk On A Reel 1/2 250 | AA2AXF 10C268 GH793-8R250-PVC, Nitrile Blend87"Nitrile14000 psi1/2"-€2,328.26
EATON GH793-10R250 Hydraulic Hose Bulk On A Reel 5/8 250 | AA2AXG 10C269 GH793-10R250-PVC, Nitrile Blend108"Nitrile11000 psi0.63"-€3,035.91
EATON GH793-16R150 Hydraulic Hose Bulk On A Reel 1 150 | AA2AXJ 10C271 GH793-16R150-PVC, Nitrile Blend1612"Nitrile8000 psi1"-€2,904.65
EATON GH793-6-50 Bulk Hose 3/8 Inch Id x 50 Feet 5000 Psi | AD9YLZ 4VTL4 GH793-6-50-40°F to +212°FSynthetic Rubber65"Synthetic Rubber--50 ft.€463.39
EATON GH793-20X60FT Hydraulic Hose Wire Reinforced 1-59/64 Inch | AH8QVM 38YK69 GH793-20X60FT-40° to +260°Synthetic Rubber-2016 1/2"Synthetic Rubber---€2,518.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON GH793-12R250 Hydraulic Hose, 3500 psi, 3/4 Inch Hose I.D., 1 5/32 Inch Hose O.D., 250 ft Hose Lg
€4,015.30 /unit