EATON GD3060K | BH9TMH

EATON GD3060K Molded Case Circuit Breaker, 480VAC/125/250VDC, 60 14 Kaic, 3P

Item: BH9TMH Model: GD3060K
In Stock

Get it by Friday, Jun 13

€1,145.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Switch
Height4 22/25"
Length2.63"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width3"

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)12.4
Ship length (cm)6.68
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON GD3060KC | BH9TMC GD3060KCGD3060KC€991.58
EATON GD3060KD | BH9TMN GD3060KDGD3060KD-
RFQ
EATON GD3100KBP8 | BH9TNY GD3100KBP8GD3100KBP8€1,471.80
EATON GD3100K | BH9TPC GD3100KGD3100K-
RFQ
EATON GD3100KS1 | BH9TPD GD3100KS1GD3100KS1€3,252.11
EATON GD3100KD | BH9TPJ GD3100KDGD3100KD€1,479.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON GD3060K Molded Case Circuit Breaker, 480VAC/125/250VDC, 60 14 Kaic, 3P
€1,145.51 /unit