EATON FWCF3025VWA0601 | BH9RVJ

EATON FWCF3025VWA0601 Molded Case Circuit Breaker, F-Frame, Type Fwcf, Fixed Thermal, 3-Pole, 25A, 690 Vac

Item: BH9RVJ Model: FWCF3025VWA0601
In Stock

Get it by Tuesday, Jun 17

€7,951.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height6"
Length3.38"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"

Shipping Info:

Ship weight (kg) 1.935
Ship height (cm)15.24
Ship length (cm)8.59
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON FWCF3020L | BH9RVD FWCF3020LFWCF3020L€6,071.88
EATON FWCF3016VL | BH9RVF FWCF3016VLFWCF3016VL€6,071.88
EATON FWCF3020VL | BH9RVL FWCF3020VLFWCF3020VL€6,071.88
EATON FWCF3032VWA0601 | BH9RVM FWCF3032VWA0601FWCF3032VWA0601€7,951.41
EATON FWCF3016L | BH9RVN FWCF3016LFWCF3016L€6,071.88
EATON FWCF3016VWA0601 | BH9RVP FWCF3016VWA0601FWCF3016VWA0601-
RFQ
EATON FWCF3032L | BH9RVQ FWCF3032LFWCF3032L-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FWCF3025VWA0601 Molded Case Circuit Breaker, F-Frame, Type Fwcf, Fixed Thermal, 3-Pole, 25A, 690 Vac
€7,951.41 /unit