EATON FTF2AN12 | BH9RFQ

EATON FTF2AN12 Dual Circuit Breaker Feeder Unit, 240/480/600 VAC, 15/150A, F Frame, Type W

Item: BH9RFQ Model: FTF2AN12
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Center
Circuit Breaker TypeHFD
Feed TypeDual
Height16"
Length22"
OperationSlider Handle
Size12"
Trip Rating15/150A
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width25"

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)40.64
Ship length (cm)55.88
Ship width (cm)63.5
Country of OriginUS

Product Variants

ProductModelHeightSizePrice
EATON FTF1B12 | BH9REE FTF1B1216"12"€5,846.15
EATON FTF1K12 | BH9REG FTF1K1216"12"€8,394.62
EATON FTF1A12 | BH9REJ FTF1A1216"12"€5,846.15
EATON FTF1E12 | BH9REL FTF1E1216"12"-
RFQ
EATON FTF1G12 | BH9REM FTF1G1216"12"€8,394.62
EATON FTF1F12 | BH9REN FTF1F1216"12"€8,394.62
EATON FTF1L12 | BH9REP FTF1L1216"12"€8,394.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FTF2AN12 Dual Circuit Breaker Feeder Unit, 240/480/600 VAC, 15/150A, F Frame, Type W