EATON FR07072 | BH9QQH

EATON FR07072 Mounting Kit, 480 V And 575 V Nema 12/Ip54 Adjustable Frequency Drive

Item: BH9QQH Model: FR07072
In Stock

Get it by Wednesday, Jun 11

€157.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Kit
Height2"
Length4.3"
SeriesSvx/Spx
Weight0.2 lbs.
Width6"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)5.08
Ship length (cm)10.92
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON FR00081 | BH9QPU FR000812"€181.43
EATON FR00079 | BH9QQA FR000792"€142.54
EATON FR00082 | BH9QQG FR000822"€169.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FR07072 Mounting Kit, 480 V And 575 V Nema 12/Ip54 Adjustable Frequency Drive
€157.67 /unit