Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON FJ3045-1212S Splicer Hose Fitting 12 Dash | AC4EZX 2ZJA4

EATON FJ3045-1212S Splicer Hose Fitting Splicer Fitting, 12 Dash Size, 0.63 Inch Hose I.D.

Item: AC4EZX Model: FJ3045-1212SCross Ref: 2ZJA4
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€80.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplicer
Dash Size12
Hose Inside Dia.0.63"
Hose Outside Dia.0.98"
MaterialSteel
Max. Working Pressure500 psi
Min. Burst Pressure2000 psi
Hose Inside Dia. (in.)0.63"
Hose Outside Dia. (in.)0.98"
Max. Working Pressure (psi)500 psi
Min. Burst Pressure (psi)2000 psi
Product TypeStraight Splicer Fitting
Refrigerant Type134A, MP39, MP66, R12, R22, R404A, R502
StandardsSAE J2064

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)2.03
Ship length (cm)15.24
Ship width (cm)5.08
HS code7307290090
Country of OriginUS

Product Variants

ProductModelHose Outside Dia.MaterialPrice
EATON FJ3045-0606S Splicer Hose Fitting 6 Dash | AC4EZU 2ZJA1 FJ3045-0606S0.58"Steel€41.86
EATON FJ3045-0808S Splicer Hose Fitting 8 Dash | AC4EZV 2ZJA2 FJ3045-0808S0.7"Steel€49.92
EATON FJ3045-1010S Splicer Hose Fitting 10 Dash | AC4EZW 2ZJA3 FJ3045-1010S0.78"Steel€56.58
EATON FJ3058-01-0606S Splicer Hose Fitting 6 Dash | AC4FAX 2ZJD9 FJ3058-01-0606S0.58"Steel€39.81
EATON FJ3058-02-0808S Splicer Hose Fitting 8 Dash | AC4FAY 2ZJE1 FJ3058-02-0808S0.7"Steel€40.53
EATON FJ3058-03-1010S Splicer Hose Fitting 10 Dash | AC4FAZ 2ZJE2 FJ3058-03-1010S0.78"Steel€48.62
EATON FJ3058-04-1212S Splicer Hose Fitting 12 Dash | AC4FBA 2ZJE3 FJ3058-04-1212S0.98"Steel€53.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FJ3045-1212S Splicer Hose Fitting Splicer Fitting, 12 Dash Size, 0.63 Inch Hose I.D.
€80.32 /unit