Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON FH22 | BH9PJC

EATON FH22 Thermal Unit, 20 Trip Class

Item: BH9PJC Model: FH22Cross Ref: 12M072
In Stock : 62 Units

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€52.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeater
Compatible Manufacturer Model NumberB100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C
Compatible With Manufacturer Model NumberB100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C
Compatible With SeriesA200, B100
For Use With Mfr. Model NumberB100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C
Overload Protection TypeThermal
Sensing MethodBimetallic
Compatible With Grainger Part Number11Z488, 11Z489, 11Z49, 11Z491, 11Z492, 11Z493, 11Z494, 11Z495, 11Z496, 11Z497
Full Load Current1.63-1.78/1.88-2.06A
Nema Size0, 1, 2
Trip Class20

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.03
Ship length (cm)5.33
Ship width (cm)3.3
Country of OriginUS

Product Variants

ProductModelSensing MethodPrice
EATON FH04 | BH9PHA FH04Bimetallic€45.10
EATON FH11 | BH9PHC FH11Bimetallic€45.10
EATON FH07 | BH9PHE FH07Bimetallic€45.10
EATON FH05 | BH9PHF FH05Bimetallic€45.10
EATON FH03 | BH9PHG FH03Bimetallic€45.10
EATON FH06 | BH9PHH FH06Bimetallic€45.10
EATON FH12 | BH9PHJ FH12-€45.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FH22 Thermal Unit, 20 Trip Class
€52.62 /unit