EATON FG3200WD05Z05 | BH9PGM

EATON FG3200WD05Z05 Molded Case Circuit Breaker, F-Frame, Type Fg, 3-Pole, 200A, 600 Vac, 60 Hz

Item: BH9PGM Model: FG3200WD05Z05
In Stock

Get it by Tuesday, Jun 10

€3,102.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height5"
Length7"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5"

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)12.7
Ship length (cm)17.78
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON FG3020A12S03 | BH9PCK FG3020A12S03FG3020A12S03-
RFQ
EATON FG3025A12S03 | BH9PCP FG3025A12S03FG3025A12S03-
RFQ
EATON FG3015A12S03 | BH9PDA FG3015A12S03FG3015A12S03-
RFQ
EATON FG3030A12S03 | BH9PDC FG3030A12S03FG3030A12S03-
RFQ
EATON FG3035A12S03 | BH9PDF FG3035A12S03FG3035A12S03€3,381.27
EATON FG3035WA12D05S03Z04 | BH9PDG FG3035WA12D05S03Z04FG3035WA12D05S03Z04€3,960.21
EATON FG3050A12S03 | BH9PDH FG3050A12S03FG3050A12S03€3,381.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FG3200WD05Z05 Molded Case Circuit Breaker, F-Frame, Type Fg, 3-Pole, 200A, 600 Vac, 60 Hz
€3,102.50 /unit