AKRO-MILS 30288MOBBLUE Mobile Bin, 23 7/8 Inch Overall Length, 16 1/2 Inch X 14 1/2 Inch, Blue | CN8EFW

AKRO-MILS 30288MOBBLUE Mobile Bin, 23 7/8 Inch Overall Length, 16 1/2 Inch X 14 1/2 Inch, Blue

Item: CN8EFW Model: 30288MOBBLUECross Ref: 20XK10
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemMobile Bin
ColorBlue
Inside Length20 3/4"
Inside Width14 3/8"
Load Capacity200 lbs.
MaterialIndustrial Grade Polymer
Overall Height14 1/2"
Overall Length23 7/8"
Overall Width16 1/2"
Storage Capacity1.77 cu. ft.

Shipping Info:

Ship weight (kg) 4.23
Ship height (cm)36.83
Ship length (cm)60.64
Ship width (cm)41.91
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AKRO-MILS 30288MOBBLUE Mobile Bin, 23 7/8 Inch Overall Length, 16 1/2 Inch X 14 1/2 Inch, Blue