Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON FF2035T0606S Hose Adapter Male Ors Elbow 11/16-16 | AD9YAH 4VRK1

EATON FF2035T0606S Elbow, 90 Deg., 3/8 Inch x 3/8 Inch Size, Male x Male, ORS x ORS, Rigid

Item: AD9YAH Model: FF2035T0606SCross Ref: 4VRK1
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€55.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
Angle90 Degree
ApplicationMarine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
Drop Dimension0.98
End Gender 1Male
End Gender 2Male
End Size 111/16"
End Size 23/4"
End Type 1ORS
End Type 2ORS
FinishDura Kote
Height1.355"
Hex Size 13/4"
Inside Dia.0.26"
Item TypeORS Male/ORS Male 90掳 Elbow Adapter
Length1.355"
MaterialCarbon Steel
Max. Operating Temp.400°F
Min. Operating Temp.-65°F
Thread SealantNo
Thread Size 111/16"-16
Thread Size 211/16"-16
WarrantyHydraulics Warranty
Width3/4"

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)3.44
Ship length (cm)3.44
Ship width (cm)1.91
HS code7307929000
Country of OriginUS

Product Variants

ProductModelMaterialPrice
EATON FF2035T0404S Hose Adapter Male Ors Elbow 9/16-18 | AD9YAG 4VRJ9 FF2035T0404SCarbon Steel€30.27
EATON FF2035T0808S Hose Adapter Male Ors Elbow 13/16-16 | AD9YAJ 4VRK2 FF2035T0808SCarbon Steel€20.72
EATON FF2035T1010S Hose Adapter Male Ors Elbow 1-14 Steel | AD9YAK 4VRK3 FF2035T1010SCarbon Steel€31.55
EATON FF2035T1212S Hose Adapter Male Ors Elbow 1 3/16-12 | AD9YAL 4VRK4 FF2035T1212SCarbon Steel€48.03
EATON FF2035T1616S Hose Adapter Male Ors Elbow 1 7/16-12 | AD9YAM 4VRK5 FF2035T1616SCarbon Steel€52.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FF2035T0606S Elbow, 90 Deg., 3/8 Inch x 3/8 Inch Size, Male x Male, ORS x ORS, Rigid
€55.61 /unit