Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON FF2000T1210S Adapter ORS-ORS 1-3/16-12 Straight | AH8RCY 38YM43

EATON FF2000T1210S Hydraulic Hose Adapter, 3/4 Inch x 5/8 Inch Size, Male x Male, ORS x ORS, Rigid

Item: AH8RCY Model: FF2000T1210SCross Ref: 38YM43
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€147.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
AngleStraight
ApplicationMarine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
End Gender 1Male
End Gender 2Male
End Size 11 3/16"
End Size 21"
End Type 1ORS
End Type 2ORS
FinishDura Kote
Height1 1/4"
Hex Size 11 1/4"
Item TypeORS Male/ORS Male Straight Adapter
Length1 4/5"
MaterialCarbon Steel
Max. Operating Temp.250°F
Min. Operating Temp.-40°F
Thread SealantNo
Thread Size 11 3/16"-12
Thread Size 21"-14
Tube Od 13/4"
Tube Od 25/8"
WarrantyHydraulics Warranty
Width1 1/4"
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel
Fitting MovementRigid
Fitting ShapeStraight
For Hose TypeHydraulic
Hose Fitting A Connection TypeORS
Hose Fitting A GenderMale
Hose Fitting A Size3/4"
Hose Fitting B Connection TypeORS
Hose Fitting B GenderMale
Hose Fitting B Size5/8"
Includes O-ringYes
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F6000 psi
StandardsSAE J514, J513, J512, J1926, J1453

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)3.18
Ship length (cm)4.57
Ship width (cm)3.18
Country of OriginUS

Product Details:

    • Fitting Shape : Straight

Product Variants

ProductModelMaterialPrice
EATON FF2000T0404S Hose Adapter Male Ors Straight 9/16-18 | AD9YAA 4VRJ3 FF2000T0404SCarbon Steel€23.80
EATON FF2000T0606S Hose Adapter Male Ors Straight 11/16-16 | AD9YAB 4VRJ4 FF2000T0606SCarbon Steel€25.25
EATON FF2000T0808S Hose Adapter Male Ors Straight 13/16-16 | AD9YAC 4VRJ5 FF2000T0808SCarbon Steel€19.04
EATON FF2000T1010S Hose Adapter Male Ors Straight 1-14 | AD9YAD 4VRJ6 FF2000T1010SCarbon Steel€50.17
EATON FF2000T1212S Hose Adapter Male Ors Straight 1 3/16-12 | AD9YAE 4VRJ7 FF2000T1212SCarbon Steel€29.33
EATON FF2000T1616S Hose Adapter Male Ors Straight 1 7/16-12 | AD9YAF 4VRJ8 FF2000T1616SCarbon Steel€35.46
EATON FF2000T0604S Adapter ORS-ORS 11/16-16 Straight | AH8RCV 38YM40 FF2000T0604SCarbon Steel€112.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FF2000T1210S Hydraulic Hose Adapter, 3/4 Inch x 5/8 Inch Size, Male x Male, ORS x ORS, Rigid
€147.71 /unit