Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON FF12262-1212 Hose Fitting 12 Dash | AC4EWD 2ZHY3

EATON FF12262-1212 Hose Fitting, Braze Nipple, 12 Dash Size, 0.63 Inch Hose I.D.

Item: AC4EWD Model: FF12262-1212Cross Ref: 2ZHY3
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€14.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Fitting
Dash Size12
Hose Inside Dia.0.63"
Hose Outside Dia.0.98"
MaterialSteel
Max. Working Pressure500 psi
Min. Burst Pressure2000 psi
Hose Inside Dia. (in.)0.63"
Hose Outside Dia. (in.)0.98"
Max. Working Pressure (psi)500 psi
Min. Burst Pressure (psi)2000 psi
Product TypeBraze Nipple
Refrigerant Type134A, MP39, MP66, R12, R22, R404A, R502
StandardsSAE J2064

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)15.24
HS code7307225000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FF12262-1212 Hose Fitting, Braze Nipple, 12 Dash Size, 0.63 Inch Hose I.D.
€14.92 /unit