Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON FF1852T1612S Adapter ORS-ORB 1-7/16-12 1-1/16-12 Straight | AH8RCG 38YM28

EATON FF1852T1612S Hydraulic Hose Adapter, sae Orb Male Carbon Steel

Item: AH8RCG Model: FF1852T1612SCross Ref: 38YM28
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€37.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
AngleStraight
ApplicationMarine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
End Gender 1Male
End Gender 2Male
End Size 11 7/16"
End Size 21"
End Type 1ORS
End Type 2SAE ORB
FinishDura Kote
Height1 1/2"
Hex Size 11 1/2"
Item TypeORS Male/SAE ORB Male Straight Adapter
Length2.14"
MaterialCarbon Steel
Max. Operating Temp.250°F
Min. Operating Temp.-40°F
Thread SealantNo
Thread Size 11 7/16"-12
Thread Size 21 1/16"-12
Tube Od 11"
Tube Od 23/4"
WarrantyHydraulics Warranty
Width1 1/2"
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel
Fitting MovementRigid
Fitting ShapeStraight
For Hose TypeHydraulic
Hose Fitting A Connection TypeORS
Hose Fitting A GenderMale
Hose Fitting A Size1"
Hose Fitting B Connection TypeORB
Hose Fitting B GenderMale
Hose Fitting B Size3/4"
Includes O-ringYes
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F6000 psi
StandardsSAE J514, J513, J512, J1926, J1453

Shipping Info:

Ship weight (kg) 0.2745
Ship height (cm)3.81
Ship length (cm)5.44
Ship width (cm)3.81
Country of OriginUS

Product Details:

    • Fitting Shape : Straight

Product Variants

ProductModelMaterialPrice
EATON FF1852T0404S Hose Adapter Ors To Orb 9/16-18 x 7/16-20 | AD9YBW 4VRP9 FF1852T0404SCarbon Steel€7.15
EATON FF1852T0604S Hose Adapter Ors To Orb 9/16-18 x 7/16-20 | AD9YBX 4VRR1 FF1852T0604SCarbon Steel€10.34
EATON FF1852T0606S Hose Adapter Ors To Orb 11/16-16 x 9/16-18 | AD9YBY 4VRR2 FF1852T0606SCarbon Steel€7.84
EATON FF1852T0806S Hose Adapter Ors To Orb 11/16-16 x 9/16-18 | AD9YBZ 4VRR3 FF1852T0806SCarbon Steel€9.91
EATON FF1852T0808S Hose Adapter Ors To Orb 13/16-16 x 3/4-16 | AD9YCA 4VRR4 FF1852T0808SCarbon Steel€9.97
EATON FF1852T1008S Hose Adapter Ors To Orb 13/16-16 x 3/4-16 | AD9YCB 4VRR5 FF1852T1008SCarbon Steel€15.32
EATON FF1852T1010S Hose Adapter Ors To Orb 1-14 x 7/8-14 | AD9YCC 4VRR6 FF1852T1010SCarbon Steel€9.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FF1852T1612S Hydraulic Hose Adapter, sae Orb Male Carbon Steel
€37.17 /unit