SEALMASTER FB-15T | BD6QVB

SEALMASTER FB-15T 705613 Flange-Mount Ball Bearing Unit, 15/16 Inch Bore

Item: BD6QVB Model: FB-15TCross Ref: 705613
In Stock

Get it by Tuesday, Jun 17

€278.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Ability To RelubricateYes
Base To Center Height3.38"
Bearing Centerline To Bolt Hole Center1 13/16"
Bearing Insert FinishBlack Oxide
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeStandard Duty
Bolt Size3/8"
Bolt Spacing1 5/8"
Bolt Spacing Height Direction1 1/8"
Bore Dia.15/16"
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Cage TypeLand Riding Retainer
Dynamic Load Capacity2801 lbs.
End CapNo
Fixed Vs. ExpansionFixed
Foot Height0.38"
Grease Fitting Thread Size1/4"-28
Housing CoatingPowder Coated
Housing ColorBlack
Housing ConstructionOne Piece
Housing MaterialCast Iron
Housing StyleFlange Block
Housing TypeFlange, Bracket, Three Bolt
Housing Width2 3/4"
Htc8483.20.4040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter1 3/8"
Insert2-015T
Length Through Bore1 12/25"
Locking Collar Outside Diameter1.98"
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Max. Speed9000 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
Outer Ring Land ProfileStandard
Overall Height1.61"
Overall Length4 3/4"
Overall Width2 3/4"
Pilot ConfigurationNo Pilot
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeFelt Labyrinth Seal
Shaft Locking TypeConcentric
Size Code2-015
Static Load Rating1651 lbs.
Vibration Frequency Fundamental Train0.0068 cPS
Vibration Frequency Inner Ring Defect0.0985 cPS
Vibration Frequency Outer Ring Defect0.0682 cPS
Vibration Frequency Roller Spin0.0442 cPS

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)4.29
Ship length (cm)8.1
Ship width (cm)13.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER FB-15T 705613 Flange-Mount Ball Bearing Unit, 15/16 Inch Bore
€278.53 /unit