Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON FF1852T0810S Adapter ORS-ORB 13/16-16 7/8-14 Straight | AH8RCD 38YM25

EATON FF1852T0810S Hydraulic Hose Adapter, 1/2 Inch x 5/8 Inch Size, Male x Male, ORS x ORB, Rigid

Item: AH8RCD Model: FF1852T0810SCross Ref: 38YM25
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€14.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
AngleStraight
ApplicationMarine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
End Gender 1Male
End Gender 2Male
End Size 113/16"
End Size 27/8"
End Type 1ORS
End Type 2SAE ORB
FinishDura Kote
Height1"
Hex Size 11"
Inside Dia.0.38"
Item TypeORS Male/SAE ORB Male Straight Adapter
Length1.59"
MaterialCarbon Steel
Max. Operating Temp.250°F
Min. Operating Temp.-40°F
Seal Part Number If Included22617-10FF9446-14
Thread SealantNo
Thread Size 113/16"-16
Thread Size 27/8"-14
Tube Od 11/2"
Tube Od 25/8"
WarrantyHydraulics Warranty
Width1"
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel
Fitting MovementRigid
Fitting ShapeStraight
For Hose TypeHydraulic
Hose Fitting A Connection TypeORS
Hose Fitting A GenderMale
Hose Fitting A Size1/2"
Hose Fitting B Connection TypeORB
Hose Fitting B GenderMale
Hose Fitting B Size5/8"
Includes O-ringYes
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F9000 psi
StandardsSAE J514, J513, J512, J1926, J1453

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)2.54
Ship length (cm)4.04
Ship width (cm)2.54
Country of OriginUS

Product Details:

    • Fitting Shape : Straight

Product Variants

ProductModelMaterialPrice
EATON FF1852T0404S Hose Adapter Ors To Orb 9/16-18 x 7/16-20 | AD9YBW 4VRP9 FF1852T0404SCarbon Steel€7.15
EATON FF1852T0604S Hose Adapter Ors To Orb 9/16-18 x 7/16-20 | AD9YBX 4VRR1 FF1852T0604SCarbon Steel€10.34
EATON FF1852T0606S Hose Adapter Ors To Orb 11/16-16 x 9/16-18 | AD9YBY 4VRR2 FF1852T0606SCarbon Steel€7.84
EATON FF1852T0806S Hose Adapter Ors To Orb 11/16-16 x 9/16-18 | AD9YBZ 4VRR3 FF1852T0806SCarbon Steel€9.91
EATON FF1852T0808S Hose Adapter Ors To Orb 13/16-16 x 3/4-16 | AD9YCA 4VRR4 FF1852T0808SCarbon Steel€9.97
EATON FF1852T1008S Hose Adapter Ors To Orb 13/16-16 x 3/4-16 | AD9YCB 4VRR5 FF1852T1008SCarbon Steel€15.32
EATON FF1852T1010S Hose Adapter Ors To Orb 1-14 x 7/8-14 | AD9YCC 4VRR6 FF1852T1010SCarbon Steel€9.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FF1852T0810S Hydraulic Hose Adapter, 1/2 Inch x 5/8 Inch Size, Male x Male, ORS x ORB, Rigid
€14.45 /unit