EATON FDPWT3212R | BH9PBY

EATON FDPWT3212R Fusible Panelboard Switch, Fdpw Type, Unit 1: 30A, Unit 2: 60A, 3-Pole, 240 Vac, 250 Vdc

Item: BH9PBY Model: FDPWT3212R
In Stock

Get it by Tuesday, Jun 17

€2,026.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFusible Switch
Amps30/60A
ConnectionBranch
Cord Size#14 AWG to 1/0 AWG
Fuse Class ProvisionClass R Fuses
Hp Rating - MaxUnit 1: 7.5 hp @ 240V AC, 5 hp @ 250V DC, Unit 2: 15 hp @ 240V AC, 10 hp @ 250V DC
Interrupt Rating200 kAIC at 240V AC, 10 kAIC at 250V DC
Length22.3"
Number Of Poles3
Product Height10.3"
Product NameEaton Type FDPW Fusible Panelboard Switch
Product Width8"
Switch TypeFDPW, Twin, Horizontal
TypeFusible Panelboard Switch
Voltage240V AC/250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight16.5 lbs.

Shipping Info:

Ship weight (kg) 7.425
Ship height (cm)26.16
Ship length (cm)56.64
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelSwitch TypeAmpsVoltageNumber Of PolesConnectionPrice
EATON FDPW325BR | BH9NYP FDPW325BRFDPW, Single, Vertical400A240V AC/250V DC3Bottom Feed Main€9,704.89
EATON FDPW325MR | BH9NYT FDPW325MRFDPW, Single, Horizontal400A240V AC/250V DC3Main€9,604.92
EATON FDPW326MR | BH9NYU FDPW326MRFDPW, Single, Horizontal600A240V3Main€10,996.35
EATON FDPW325TR | BH9NYW FDPW325TRFDPW, Single, Vertical400A240V AC/250V DC3Top Feed Main€9,382.06
EATON FDPW325R | BH9NYX FDPW325RFDPW, Single, Horizontal400A240V AC/250V DC3Branch-
RFQ
EATON FDPW326R | BH9NYZ FDPW326RFDPW, Single, Horizontal600A240V3Branch€6,336.00
EATON FDPW327F | BH9NZA FDPW327FFDPW, Single, Horizontal800A240V3Branch-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FDPWT3212R Fusible Panelboard Switch, Fdpw Type, Unit 1: 30A, Unit 2: 60A, 3-Pole, 240 Vac, 250 Vdc
€2,026.77 /unit