EATON FDPWT2622J | BH9PBV

EATON FDPWT2622J Fusible Panelboard Switch, Unit 1: 60A, Unit 2: 60A, 2-Pole, 600 Vac, Class J Fuse

Item: BH9PBV Model: FDPWT2622J
In Stock

Get it by Monday, Jun 16

€3,170.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFusible Switch
Amps60A
ConnectionBranch
Cord Size#14 AWG to 1/0 AWG
Fuse Class ProvisionClass J Fuses
Hp Rating - Max15 hp @ 240V AC, 30 hp @ 480V AC, 50 hp @ 600V AC
Interrupt Rating200 kAIC
Length26 1/4"
Number Of Poles2
Product Height10"
Product NameEaton Type FDPW Fusible Panelboard Switch
Product Width8"
Switch TypeFDPW, Twin, Horizontal
TypeFusible Panelboard Switch
Voltage600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.

Shipping Info:

Ship weight (kg) 9
Ship height (cm)25.4
Ship length (cm)66.68
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelSwitch TypeAmpsVoltageNumber Of PolesConnectionPrice
EATON FDPW325BR | BH9NYP FDPW325BRFDPW, Single, Vertical400A240V AC/250V DC3Bottom Feed Main€9,704.89
EATON FDPW325MR | BH9NYT FDPW325MRFDPW, Single, Horizontal400A240V AC/250V DC3Main€9,604.92
EATON FDPW326MR | BH9NYU FDPW326MRFDPW, Single, Horizontal600A240V3Main€10,996.35
EATON FDPW325TR | BH9NYW FDPW325TRFDPW, Single, Vertical400A240V AC/250V DC3Top Feed Main€9,382.06
EATON FDPW325R | BH9NYX FDPW325RFDPW, Single, Horizontal400A240V AC/250V DC3Branch-
RFQ
EATON FDPW326R | BH9NYZ FDPW326RFDPW, Single, Horizontal600A240V3Branch€6,336.00
EATON FDPW327F | BH9NZA FDPW327FFDPW, Single, Horizontal800A240V3Branch-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FDPWT2622J Fusible Panelboard Switch, Unit 1: 60A, Unit 2: 60A, 2-Pole, 600 Vac, Class J Fuse
€3,170.90 /unit